






€42.11/ pieceexcl. VAT
€50.95incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 13 |
Type | Self-aligning ball bearing |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 18.3 kN |
Static load rating | 5 kN |
Reference speed | 10000 rpm |
Limiting speed | 12900 rpm |