






€38.25/ pieceexcl. VAT
€46.28incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 13 |
Type | Self-aligning ball bearing |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 12.7 kN |
Static load rating | 3.35 kN |
Reference speed | 11600 rpm |
Limiting speed | 16100 rpm |
€34.61/ pieceexcl. VAT
€41.88incl. VAT
Estimated delivery date - 12/11/2026