






€2,317.61/ pieceexcl. VAT
€2,804.31incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 54 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 180 kN |
Static load rating | 87 kN |
Reference speed | 3400 rpm |
Limiting speed | 3600 rpm |