






€1,656.30/ pieceexcl. VAT
€2,004.12incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 140 mm |
Outer Diameter | 250 mm |
Width | 50 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 163 kN |
Static load rating | 74 kN |
Reference speed | 3650 rpm |
Limiting speed | 3900 rpm |