






€1,263.36/ pieceexcl. VAT
€1,528.67incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 42 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 121 kN |
Static load rating | 53 kN |
Reference speed | 4200 rpm |
Limiting speed | 4750 rpm |
€1,100.15/ pieceexcl. VAT
€1,331.18incl. VAT
Estimated delivery date - 12/11/2026