






€702.11/ pieceexcl. VAT
€849.55incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 38 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 89 kN |
Static load rating | 38.5 kN |
Reference speed | 4200 rpm |
Limiting speed | 5300 rpm |