






€576.81/ pieceexcl. VAT
€697.94incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 34 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 70 kN |
Static load rating | 29.5 kN |
Reference speed | 4500 rpm |
Limiting speed | 6000 rpm |