






€536.78/ pieceexcl. VAT
€649.50incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 32 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 64 kN |
Static load rating | 27 kN |
Reference speed | 4600 rpm |
Limiting speed | 6300 rpm |