






€226.87/ pieceexcl. VAT
€274.51incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 30 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 57 kN |
Static load rating | 23.5 kN |
Reference speed | 4850 rpm |
Limiting speed | 4550 rpm |
€208.21/ pieceexcl. VAT
€251.93incl. VAT
12 In stock - Estimated delivery date 13/11/2026