






€191.28/ pieceexcl. VAT
€231.45incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 49.5 kN |
Static load rating | 20.8 kN |
Reference speed | 4950 rpm |
Limiting speed | 4900 rpm |
€179.98/ pieceexcl. VAT
€217.78incl. VAT
Estimated delivery date - 17/11/2026