






€114.04/ pieceexcl. VAT
€137.99incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 24 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 35 kN |
Static load rating | 13.8 kN |
Reference speed | 5900 rpm |
Limiting speed | 6200 rpm |
€98.81/ pieceexcl. VAT
€119.56incl. VAT
Estimated delivery date - 17/11/2026