






€83.18/ pieceexcl. VAT
€100.65incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 30.5 kN |
Static load rating | 11.5 kN |
Reference speed | 6300 rpm |
Limiting speed | 6900 rpm |
€73.52/ pieceexcl. VAT
€88.96incl. VAT
2 In stock - Estimated delivery date 13/11/2026