






€56.42/ pieceexcl. VAT
€68.27incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 22.9 kN |
Static load rating | 8.1 kN |
Reference speed | 7700 rpm |
Limiting speed | 8700 rpm |
€49.65/ pieceexcl. VAT
€60.08incl. VAT
7 In stock - Estimated delivery date 13/11/2026