






€49.23/ pieceexcl. VAT
€59.57incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 22 kN |
Static load rating | 7.3 kN |
Reference speed | 8200 rpm |
Limiting speed | 9300 rpm |
€43.28/ pieceexcl. VAT
€52.37incl. VAT
8 In stock - Estimated delivery date 13/11/2026