






€29.16/ pieceexcl. VAT
€35.28incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 12.3 kN |
Static load rating | 3.3 kN |
Reference speed | 13400 rpm |
Limiting speed | 15500 rpm |
€26.17/ pieceexcl. VAT
€31.67incl. VAT
3 In stock - Estimated delivery date 13/11/2026