






€28.26/ pieceexcl. VAT
€34.19incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 8.1 kN |
Static load rating | 2.01 kN |
Reference speed | 17400 rpm |
Limiting speed | 21800 rpm |
€34.82/ pieceexcl. VAT
€42.13incl. VAT
Estimated delivery date - 17/11/2026