






€28.19/ pieceexcl. VAT
€34.11incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 7.7 kN |
Static load rating | 1.75 kN |
Reference speed | 19100 rpm |
Limiting speed | 23800 rpm |
€33.36/ pieceexcl. VAT
€40.37incl. VAT
Estimated delivery date - 17/11/2026