






€25.37/ pieceexcl. VAT
€30.70incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 5.7 kN |
Static load rating | 1.19 kN |
Reference speed | 22100 rpm |
Limiting speed | 29500 rpm |
€27.94/ pieceexcl. VAT
€33.81incl. VAT
8 In stock - Estimated delivery date 13/11/2026