FACOM

FACOM Wrench - 113A.C - Adjustable 53X456mm / 18"

  • ERIKS:23448229
  • Manufacturer:3148517036031
Image 1
-Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
-Good access to the button = easy setting.
-Non-protruding moving jaw at maximum capacity.
-Pre-adjustment of jaw opening thanks to millimetric gradation.
-Right-hand button rotation.
-Range from 4" to 24".
-Presentation: chromed body and polished head faces.
Save to list

€101.50/ pieceexcl. VAT

€122.82incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
113A.C
Length
456 mm
Max. spanner opening
53 mm
Weight
1.79 g