FACOM

FACOM Wrench - 113A.8T - Adjustable 27X206mm / 8"

  • ERIKS:23448166
  • Manufacturer:3148516999405
Image 1
-Good access to the button = easy setting.
-Non-protruding moving jaw at maximum capacity.
-Pre-adjustment of jaw opening thanks to millimetric gradation.
-Left-hand button rotation.
-Range from 4" to 24".
-Presentation: phosphated body and "fine ground" head faces.
Save to list

€15.04/ pieceexcl. VAT

€18.20incl. VAT

12 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
113A.T
Length
206 mm
Max. spanner opening
27 mm
Weight
275 g