FACOM

FACOM Wrench - 113A.6T - Adjustable 20X155mm / 6"

  • ERIKS:23448237
  • Manufacturer:3148517037342
Image 1
Adjustable wrench with phosphated body and fine ground jaw faces. The contoured handle ensures increased ease of use and an easier to reach worm screw.
Save to list

€13.97/ pieceexcl. VAT

€16.90incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
113A.T
Length
155 mm
Max. spanner opening
20 mm
Weight
125 g