FACOM

FACOM Wrench - 113A.4T - Adjustable 13X114mm / 4"

  • ERIKS:23448233
  • Manufacturer:3148517036895
Image 1
-Good access to the button = easy setting.
-Non-protruding moving jaw at maximum capacity.
-Pre-adjustment of jaw opening thanks to millimetric gradation.
-Left-hand button rotation.
-Range from 4" to 24".
-Presentation: phosphated body and "fine ground" head faces.
Save to list

€13.53/ pieceexcl. VAT

€16.37incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
113A.T
Length
114 mm
Max. spanner opening
13 mm
Weight
65 g