FACOM

FACOM Wrench - 113A.24T - Adjustable 62X612mm / 24"

  • ERIKS:23447041
  • Manufacturer:3148516327376
Image 1
-Good access to the button = easy setting.
-Non-protruding moving jaw at maximum capacity.
-Pre-adjustment of jaw opening thanks to millimetric gradation.
-Left-hand button rotation.
-Range from 4" to 24".
-Presentation: phosphated body and "fine ground" head faces.
Save to list

€156.49/ pieceexcl. VAT

€189.35incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
113A.T
Length
612 mm
Max. spanner opening
62 mm
Weight
3270 g