FACOM

FACOM Wrench - 113A.18T - Adjustable 53X456mm / 18"

  • ERIKS:23448230
  • Manufacturer:3148517036116
Image 1
Adjustable wrench with phosphated body and fine ground jaw faces. The contoured handle ensures increased ease of use and an easier to reach worm screw.
Save to list

€74.95/ pieceexcl. VAT

€90.69incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
113A.T
Length
455 mm
Max. spanner opening
53 mm
Weight
1800 g