FACOM

FACOM Wrench - 113A.10T - Adjustable 30X255mm / 10"

  • ERIKS:23448158
  • Manufacturer:3148516997807
Image 1
-Good access to the button = easy setting.
-Non-protruding moving jaw at maximum capacity.
-Pre-adjustment of jaw opening thanks to millimetric gradation.
-Left-hand button rotation.
-Range from 4" to 24".
-Presentation: phosphated body and "fine ground" head faces.
Save to list

€19.34/ pieceexcl. VAT

€23.40incl. VAT

20 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
113A.T
Length
255 mm
Max. spanner opening
30 mm
Weight
700 g