FACOM

FACOM Wrench - 113.15TAVSE - Adjustable 1000V insulated 44X380mm / 15"

  • ERIKS:23444980
  • Manufacturer:3148511326541
Image 1
-STANDARDS: NF ISO 6787, NF EN 60900, ISO 6787, EN 60900, DIN EN 60900, ASME B107.100
-Models with finger stop.
-Worm: left-hand rotation.
-Insulation with "safety" colour coding.
-Finish: burnished.
Save to list

€150.43/ pieceexcl. VAT

€182.02incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
113
Length
380 mm
Max. spanner opening
44 mm
Isolation protection 1000 V
Yes
VDE tested
Yes