FACOM

FACOM Wrench - 113.12TAVSE - Adjustable 1000V insulated 34X306mm / 12"

  • ERIKS:23444979
  • Manufacturer:3148511326534
Image 1
-STANDARDS: NF ISO 6787, NF EN 60900, ISO 6787, EN 60900, DIN EN 60900, ASME B107.100
-Models with finger stop.
-Worm: left-hand rotation.
-Insulation with "safety" colour coding.
-Finish: burnished.
Save to list

€96.79/ pieceexcl. VAT

€117.12incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
113
Length
306 mm
Max. spanner opening
34 mm
Isolation protection 1000 V
Yes
VDE tested
Yes