FACOM

FACOM Wrench - 105.375 - Monkey wrench 80X375mm

  • ERIKS:23444976
  • Manufacturer:3148511313602
Image 1
-Large capacity robust wrenches for heavy duty work. Examples: building, farming, worksites.
-Set of 3 wrenches: maximum capacity 60 - 70 - 80 mm.
-Presentation: satin chrome finish.
Save to list

€64.73/ pieceexcl. VAT

€78.32incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
105
Length
375 mm
Max. spanner opening
80 mm
Weight
1.44 g