FACOM

FACOM Wire puller Nylon 20m

  • ERIKS:23447220
  • Manufacturer:3148516534408
Image 1
NYLON RODS
Supplied with:
*1 flexible guiding head
*1 pulling eye.
Breakage load: 120 kN.
Diameter: 4 mm.
Save to list

€19.82/ pieceexcl. VAT

€23.98incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
629757
Length
20 m