FACOM

FACOM Waterpomptang 181A.25CPEPB

  • ERIKS:14581387
  • Manufacturer:3148519165616
Image 1
-STANDARDS: NF ISO 8976, ISO 8976, DIN ISO 8976, ASME B107.500
-Fast, precise push-button adjustment with safety lock.
-12-position notches.
-The closed position of the ergonomic comfort grip handles increases the tightening power.
-High torsional strength.
-Slim-profile self-gripping nose.
-62 HRc high-frequency treated jaws.
-Finish: - Chrome, bi-material ergonomic grips: 181A.CPE. - Varnish finish, mono-material grips: 181A.G.
Save to list

€30.79/ pieceexcl. VAT

€37.26incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM