FACOM

FACOM Water pump pliers - 484A - with open hinge 34mm

  • ERIKS:23445774
  • Manufacturer:3148511788516
Image 1
-STANDARDS: NF ISO 8976, ISO 8976, DIN ISO 8976, ASME B107.500
-Inter-slotted jaws distribute load either side of central pin.
-2 heavy-gauge slots for optimum safety and durability.
-7 positions.
-Capacity: - 484A: 34 mm. - 484A.30: 43 mm.
-Finish: satin surface.
Save to list

€30.64/ pieceexcl. VAT

€37.07incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
484A
Length
240 mm
Capacity
34 mm
Low spark model
No
Insulated
No
Isolation protection 1000 V
No
VDE tested
No
Weight
345 g