FACOM

FACOM Water pump pliers - 484A.30 - with open hinge 43mm

  • ERIKS:23445775
  • Manufacturer:3148511788660
Image 1
-STANDARDS: NF ISO 8976, ISO 8976, DIN ISO 8976, ASME B107.500
-Inter-slotted jaws distribute load either side of central pin.
-2 heavy-gauge slots for optimum safety and durability.
-7 positions.
-Capacity: - 484A: 34 mm. - 484A.30: 43 mm.
-Finish: satin surface.
Save to list

€42.07/ pieceexcl. VAT

€50.90incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
484A
Length
300 mm
Weight
560 g