FACOM

FACOM Water pump pliers - 181EF.25CPE - with lock

  • ERIKS:12306911
  • Manufacturer:3148519080605
Image 1
-Long slim nose for improved reach in confined spaces.
-Fast, precise push-button adjustment with safety lock.
-12-position notches.
-The closed position of the ergonomic comfort grip handles increases the tightening power.
-High torsional strength.
-Slim-profile self-gripping nose.
-62 HRc high-frequency treated jaws.
-Packaging: - Chromed, bi-material ergonomic grips: 181EF.25CPE. - Varnish finish, PVC grips: 181EF.25G.
Save to list

€27.65/ pieceexcl. VAT

€33.46incl. VAT

9 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
181EF
Length
256 mm
Weight
350 g