FACOM

FACOM Water pump pliers - 170A.18 - Standard water pump wrench 180mm

  • ERIKS:13036722
  • Manufacturer:3662424045806
Image 1
-STANDARDS: NF ISO 8976, ISO 8976, DIN ISO 8976, ASME B107.500
-Ergonomic handle for comfortable use.
-Self-gripping teeth.
-Antipinch finger protection.
-8 positions (6 for the 170A.18).
-Smooth rack and pinion system reduces the risk of jamming
-PVC grips.
Save to list

€16.57/ pieceexcl. VAT

€20.05incl. VAT

11 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
170A
Length
180 mm
Weight
330 g