


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | HB |
Type | Watchmaker Screwdriver Phillips Set |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 3 |
Number of slotted screwdrivers | 3 |
Packaging | Case |
Weight | 0.2 kg |
Type | Watchmaker Screwdriver Phillips Set |