

€86.82/ pieceexcl. VAT
€105.05incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | VE |
Type | VDE Pliers Set |
Total number of tools | 3 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Cardboard |
Weight | 0.79 kg |
Type | VDE Pliers Set |