FACOM

FACOM U.46PL - Adjustable oil filter spanner for HGV`s and farming vehicles

  • ERIKS:23443983
  • Manufacturer:3148510701813
Image 1
U.46
-Automatic oil filter wrench for cars.
-Max length: 260 mm (for filters diam.: 65 --> 105 mm).
-Spare strap U.46-2A for oil filter wrench.

U.46PL
-Automatic oil filter wrench for HGV`s and farming vehicles.
-For filters diam.: 105 --> 145 mm.
-Max length: 300 mm.
-Spare strap U.46APL2 for oil filter wrench.
Save to list

€54.66/ pieceexcl. VAT

€66.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
U.46
Weight
310 g