FACOM

FACOM U.33A - 30T jack with mechanical spindle - 5mm

  • ERIKS:23443967
  • Manufacturer:3148510681306
Image 1
MECHANICAL SCREW 30-TONNE JACK
-Piston travel: 5 mm.
-Pin shearing at 110 N.m.
-Supplied with 3 spare pins, and 2 shims 25 and 50 mm high (Ø 40 mm).
-Set of 3 spare pins. U.33GJ3.
-Set of 2 spare blocks: U.33-EMB.
-Piston Ø: 33 mm.
-Length: 260 mm; head height: 36 mm.
-Power: 30 tonnes; 300 kN.
-6-point screw size 19 mm.
Save to list

€219.22/ pieceexcl. VAT

€265.26incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
U.33A
Type
U.33A
Weight
2000 g