FACOM

FACOM Tweezers - 152.Y - Tweezers 45 degree angle groove nose PVC sheath

  • ERIKS:23445051
  • Manufacturer:3148511386002
Image 1
PVC SHEATH TWEEZERS MODEL ANGLED AT 45°
-Length: 150 mm.
-Weight: 25 g.
Save to list

€16.98/ pieceexcl. VAT

€20.55incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
152.Y
Length
150 mm
Weight
25 g