

€65.19/ pieceexcl. VAT
€78.88incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 59TX |
Type | TORX Straight Double Ring Wrench Set |
Total number of tools | 4 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of ring spanners | 4 |
Weight | 0.315 kg |
Type | TORX Straight Double Ring Wrenche Set |