

€13.26/ pieceexcl. VAT
€16.04incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 59TX |
Type | Torx Straight Double Ring Wrench |
Model | Torx |
Wrench width | 10 x 12 mm |
Size (TX) | E6-E24 |
VDE tested | No |
Single wrench model | No |
Length | 141 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 35 g |