

€11.05/ pieceexcl. VAT
€13.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 59TX |
Type | Torx Straight Double Ring Wrench |
Model | Torx |
Wrench width | 6 x 8 mm |
Size (TX) | E6-E24 |
VDE tested | No |
Single wrench model | No |
Length | 113 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 15 g |