FACOM

FACOM TORX Set, ATX Series, Set of 6

  • ERIKS:13549236
  • Manufacturer:3662424097515
Image 1
Image 2
Image 1
Image 2
Inline Hardening Process – +100% Tip Life and +100% Bar Strength., Handle Material - Softer for more Comfort and still Chemical Resistant., Blade " tri-coating " treatment (Zinc-Nickel-Chromium) 4x Corrosion Resistance.
Save to list

€46.80/ pieceexcl. VAT

€56.63incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
ATX
Type
TORX Set
Total number of tools
6
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of Torx screwdrivers
6
Type
TORX Set