

€38.32/ pieceexcl. VAT
€46.37incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | AEX |
Type | TORX Screwdriver Set |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of Torx screwdrivers | 5 |
Packaging | Case |
Weight | 0.28 kg |
Type | TORX Screwdriver Set |
Height | 32 mm |
Length | 109 mm |
Width | 109 mm |