

€6.63/ pieceexcl. VAT
€8.02incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 89TXA |
Type | TORX P-Handle Hexagonal Key |
Model | Torx |
Bullet-head | No |
Size (TX) | 9 |
Length | 133 mm |
Low spark model | No |
Material | Carbon Silicon Steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | TORX P-Handle Hexagonal Key |
Weight | 100 g |
Length short leg | 90 |
Length long shank | 133 |