

€42.19/ pieceexcl. VAT
€51.05incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 89 |
Type | TORX Key Set |
Model | Torx |
Bullet-head | No |
Low spark model | No |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | TORX Key Set |
Weight | 230 g |