

€12.40/ pieceexcl. VAT
€15.00incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 89 |
Type | L Shaped - Short Hex Keys |
Model | Torx |
Bullet-head | No |
Size (TX) | 55 |
Length | 121 mm |
Low spark model | No |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | L Shaped - Short Hex Keys |
Weight | 70 g |
Length short leg | 48 |
Length long shank | 121 |
€12.83/ pieceexcl. VAT
€15.52incl. VAT
Estimated delivery date - 12/11/2026