FACOM

FACOM Torque wrench - S.306-100D - with automatic resetting without attachment 20-100Nm

  • ERIKS:23447959
  • Manufacturer:3148516936011
Image 1
-STANDARDS: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789
-Factory accuracy: ± 2% except: - R.306-25D - K.306A600 - K.306A1000 (± 4%). - R.304DA (± 6%).
-Reliability of mechanism: 50 000 cycles (wrenches up to 200 N.m).
-Use possible with accessories: - End fitting: 9 x 12 or 14 x 18 mm. - Diameter: 30 mm.
-One-way wrenches usable for unscrewing by reversing the bits.
-Numbered wrenches supplied with ISO 6789 calibration certificate.
-Supplied in plastic box.
Save to list

€275.11/ pieceexcl. VAT

€332.88incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
306D
Tightening moment
from 20 to 100 Nm
Total length
437 mm
Weight
1000 g