FACOM

FACOM Torque wrench - R.306-5 - fixed ratchet 1-5Nm

  • ERIKS:23449645
  • Manufacturer:3148518092135
Image 1
-STANDARDS: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789
-Factory accuracy: ± 2%.
-Reliability of mechanism: 50,000 cycles.
-Compact wrench for confined access.
-Ratchet with 72 teeth (5°) for use with sockets.
-One-way wrench.
-Numbered wrench supplied with ISO 6789 calibration certificate.
-Supplied in a box, dim. (L. x W.): 205 x 120 mm.
Save to list

€296.96/ pieceexcl. VAT

€359.32incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R.306-5
Connection size
1/4 in
Tightening moment
from 1 to 5 Nm
Total length
197 mm
Weight
300 g