FACOM

FACOM Torque screwdriver - A.402 - Torque screwdriver 2.5mm

  • ERIKS:23447726
  • Manufacturer:3148516660640
Image 1
-STANDARDS: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789
-Class II type D (A.400 maintenance).
-One-direction screwdriver, right-hand torquing.
-Female hex output for use with 1/4" bit.
-ECR drive 1/4" - 1/4" for sockets and accessories optional.
-1/4" drive on the handle for use with a ratchet handle type A.300PA.
-Hex key Adjustment .
-Supplied with calibration certificate, adjustment key and individual identification number.
Save to list

€184.16/ pieceexcl. VAT

€222.83incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
A.402-404
Total length
147 mm
Weight
280 g